Shop SUMP ALARM
See all product information
Create Account
Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 100 Foot Float
- Mfr # SA-120V-2L-100F-WiFi
- Zoro # G8616420
product price:Ā
$
423.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Item Weight
8.0 Pounds
Style
100 Ft
Decibels
90dB
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-120V-2L-100F-WiFi
- Zoro #
- G8616420
- UPC #
- 712038278374
- Country of Origin
- United States
Dimensions
- Float Length
- 100 ft
Details
- Voltage
- 120V
- Item Weight
- 8.0 Pounds
- Style
- 100 Ft
- Decibels
- 90dB
- Material
- ‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Temperature Range
- 52 to 140 Degrees Fahrenheit
- Connection
- NEMA 5-15
- Application
- Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
- WiFi Enabled
- Yes
- Indication
- High/Low Level Visually and Audibly
Description
High Water Alarm WiFi with Power Light,Receive notifications before pump system overflow, Alerts on loss of power or internet, The NEMA4X SumpAlarm &t rade indicates pump failure visually and audibly (90dB horn, RED LED), 1" white LED power light illuminates when power is onApplication water, low density oils, light sewage water,Unit is wired for high level alarm, but can be reversed for low level alarm, 100 Ft, Float, 5 Year Field Warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.