Zoro Homepage

Impeller

  • Mfr # PPL2226BG

  • Zoro # G8273447


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Bronze
Impeller Design
Peripheral
Impeller Diameter
3 11/16 in
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
4JPF6A, 53EA96, 53EA97, 53EC04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2226BG
Zoro #
G8273447
UPC #
-
Country of Origin
India

Dimensions

Impeller Diameter
3 11/16 in

Details

Item
Impeller
Impeller Material
Bronze
Impeller Design
Peripheral
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
4JPF6A, 53EA96, 53EA97, 53EC04
Compatible with Pump Type
Turbine Pumps
Compatible Grainger Part Number
4JPF6
Compatible Manufacturer Part Number
4JPF6A, 53EA96, 53EA97, 53EC04
Compatible Manufacturer Model Number
4JPF6A, 53EA96, 53EA97, 53EC04
For Use With Mfr. Model Number
4JPF6A, 53EA96, 53EA97, 53EC04
Compatible with Manufacturer Model No.
4JPF6A, 53EA96, 53EA97, 53EC04
Compatible with Mfr. Model No.
4JPF6A, 53EA96, 53EA97, 53EC04
For Use with Mfr Model Number
4JPF6A, 53EA96, 53EA97, 53EC04
Compatible Pump Manufacturer Part Number
4JPF6A, 53EA96, 53EA97, 53EC04
Compatible Mfr. Model Number
4JPF6A, 53EA96, 53EA97, 53EC04

Description

Impeller, Compatible with Manufacturer Model Number 4JPF6A, 53EA96, 53EA97, 53EC04, Compatible with Grainger Part Number 4JPF6, Impeller Design Peripheral, Impeller Diameter 3 11/16 in, Impeller Material Bronze, Compatible with Pump Type Turbine Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.