Impeller
Mfr # PPT4NC305G
Zoro # G8252614
product price: $535.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sludge Pump
For Use With Mfr. Model Number
12U568
Length
141 mm
Material
Cast Iron
Product Type
Impeller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPT4NC305G
Zoro #
G8252614
UPC #
190735177488
Country of Origin
China
Dimensions
Length
141 mm
Details
Item
Impeller
For Use With
Sludge Pump
For Use With Mfr. Model Number
12U568
Material
Cast Iron
Product Type
Impeller
Compatible Manufacturer Model Number
12U568, 12U570
Description
Impeller, Cord Length Not Applicable, Length 141 mm, Material Cast Iron, For Use With Sludge Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.