This item is Discontinued.

Dayton In-Line Cabinet Fan, 1672 CFM 6WZP1

In-Line Cabinet Fan, 1672 CFM (Discontinued)

  • Mfr # 6WZP1
  • Zoro # G3894073
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6WZP1
Zoro #
G3894073
UPC #
190735372548
Country of Origin
United States

Dimensions

Housing Width
14 3/8 in
Discharge Height
8 in
Discharge Width
18 3/4 in
Inlet Width
22 5/8 in
Dimension B
14 3/8 in
Dimension A
23 3/4 in
Housing Length
23 3/4 in
Dimension E
8 in
Housing Height
14 1/2 in
Dimension F
22 5/8 in
Inlet Height
13 1/4 in
Dimension D
18 3/4 in
Overall Height
14 1/2 in
Overall Width
14 3/8 in
Overall Depth
23 3/4 in
Profile Height Family
High
Duct Height
8 in
Profile Width Family
Double-Wide
Duct Width
18 3/4 in
Overall Dimensions H x W x D
14 1/2 in x 14 3/8 in 23 3/4 in
Duct H x W
8 in x 18 3/4 in

Details

Item
In-Line Ceiling Exhaust Fan
Number of Speeds
1
Housing Material
Steel
Max. Inlet Temp.
104 Degrees F
Standards
UL/cUL 705, AMCA Sound and Air
Motor Enclosure
Open
Sones @ 0.100-In. SP @ 5 Ft.
4.5
Sones @ 0.250-In. SP @ 5 Ft.
4.5
CFM @ 0.750-In. SP
1307
Hz
60
CFM @ 0.250-In. SP
1543
Motor Type
Permanent Split Capacitor
Sones @ 0.125-In. SP @ 5 Ft.
4.5
Speed Control
48C173
Watts
830 W
CFM @ 0.500-In. SP
1427
Motor RPM
1610
Singlewide / Doublewide
Doublewide
Includes
Backdraft Damper, Hardware and Mounting Brackets
Full Load Amps
9.00
Voltage
115V AC
CFM @ 0.875-In. SP
1,240
CFM @ 0.625-In. SP
1367
Sones @ 0.000-In. SP @ 5 Ft.
5.0
CFM @ 0.375-In. SP
1484
Wheel Material
Polypropylene
CFM @ 0.125-In. SP
1604
CFM @ 1.000-In. SP
1172
CFM @ 0.000-In. SP
1672
Motor Insulation
Class B
Mounting Position
Horizontal or Vertical
Phase
1
Insulated
Yes
For Use With
General Ventilation Applications
CFM @ 0.100-In. SP
1618
Recommended Accessories
48C173
CFM @ 0.200-In. SP
1567
Maximum Noise Level
5 sones
Wattage
830 W
Nameplate Voltage
115V AC
Includes Grill
No
Blower Wheel Curve
Backward
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
1,672 cfm
Lighted
Without Light
Frequency
60 Hz
Housing Finish
Galvanized
Motor Speed
1,610 RPM
Maximum Airflow
1,672 cfm
Exhaust Airflow @ 0.100 in SP
1,618 cfm
Full Load Current
8.6 A
Sensor Type
None
Noise Level @ 0.100 in SP @ 5 ft
4.5 sones
Vent Design
Ducted
Exhaust Airflow @ 0.200 in SP
1,567 cfm
Blower Wheel Material
Polypropylene
Exhaust Airflow @ 0.250 in SP
1,543 cfm
Noise Level @ 0.125 in SP @ 5 ft
4.5 sones
Duct Shape
Rectangular
Heater
Without Heater
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.250 in SP @ 5 ft
4.5 sones
Discharge Direction
Horizontal/Vertical
Noise Level @ 0.000 in SP @ 5 ft
5 sones
Fan Wattage
830 W
Motor Output Power
560 W
Mounting
Fixed Mounting Brackets
Nominal Voltage
115V AC - Single Phase
Exhaust Airflow @ 0.100 in SP - Range
More than 1,500 cfm
Airflow @ 0.000 in. SP - Range
1,000 to 1,999 cfm

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 18 3/4 in, Duct Shape Rectangular, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 1,618 cfm, Exhaust Airflow @ 0.200 in SP 1,567 cfm, Exhaust Airflow @ 0.250 in SP 1,543 cfm, Noise Level @ 0.100 in SP @ 5 ft 4.5 sones, Fan Wattage 830 W, Frequency 60 Hz, Full Load Current 8.6 A, Housing Material Steel, Motor Output Power 560 W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.