Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Dayton
In-Line Cabinet Fan, Low Profile, 103 CFM (Discontinued)
Mfr # 6WZN3
Zoro # G3993823
Free Shipping & Returns
This Product is Discontinued
Key Features
- CFM @ 0.000-In. SP 103
- Sones @ 0.000-In. SP @ 5 Ft. 1.5
- Voltage 115V AC
- Full Load Amps 1.15
- Housing Height 7 in
Product Information
- Brand Dayton
- MFR # 6WZN3
- Zoro # G3993823
- UPC # 190735372463
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 7 in |
Housing Width | 11 1/2 in |
Housing Length | 13 7/8 in |
Discharge Dia. | 6 in |
Dimension B | 11 1/2 in |
Dimension F | 10 1/4 in |
Dimension E | 1 1/4 in |
Dimension A | 13 7/8 in |
Discharge Height | 6 in |
Inlet Height | 3 1/4 in |
Discharge Width | 6 in |
Inlet Width | 10 1/4 in |
Dimension D | 6 in |
Duct Dia. | 6 in |
Overall Height | 7 in |
Overall Width | 11 1/2 in |
Profile Height Family | Low |
Duct Diameter | 6 in |
Overall Depth | 13 7/8 in |
Profile Width Family | Single-Wide |
Details
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter 6 in, Duct Height Not Applicable, Duct Width Not Applicable, Duct Shape Round, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 100 cfm, Exhaust Airflow @ 0.200 in SP 99 cfm, Exhaust Airflow @ 0.250 in SP 98 cfm, Noise Level @ 0.100 in SP @ 5 ft 1.5 sones, Fan Wattage 80 W, Frequency 60 Hz, Full Load Current 1.14 A, Housing Material Steel, Motor Output Power 8 W, Motor Type Shaded Pole
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT400025)
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In (32V264)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- DAYTON 54 in Backdraft Damper / Wall Shutter, Front Flange (3HHP1)
- DAYTON Weather Hood, 48 In, Galvanized Steel (1WBW4)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- DAYTON Wall Collar, 30 In, Galvanized Steel (1WBV2)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- NAUTILUS Fan Exhaust Night/Lite (750)
- Dayton Exhaust and Supply Fan Accessories