Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Cabinet Ventilator, 124 CFM, 115 V

  • Mfr # 3DPE7

  • Zoro # G1406587


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Ventilation Applications
Voltage
115V AC
Inlet Height
6 in
Motor Insulation
Class B
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DPE7
Zoro #
G1406587
UPC #
190735281734
Country of Origin
United States

Dimensions

Inlet Height
6 in
Dimension B
10 5/8 in
Housing Height
9 in
Inlet Width
12 in
Dimension A
13 1/4 in
Dimension D
8 in
Dimension F
12 in
Housing Width
10 5/8 in
Discharge Height
6 in
Housing Length
13 1/4 in
Dimension E
6 in
Discharge Width
8 in
Overall Width
10 5/8 in
Overall Height
9 in
Profile Height Family
High
Overall Depth
13 1/4 in
Duct Height
6 in
Duct Width
8 in
Profile Width Family
Single-Wide

Details

Item
In-Line Ceiling Exhaust Fan
For Use With
General Ventilation Applications
Voltage
115V AC
Motor Insulation
Class B
Housing Material
Steel
CFM @ 0.100-In. SP
112
CFM @ 0.125-In. SP
110
Sones @ 0.125-In. SP @ 5 Ft.
0.8
Wheel Material
Polypropylene
Phase
1
Singlewide / Doublewide
Singlewide
Motor RPM
950
Watts
20 W
Motor Enclosure
Open Dripproof
Insulated
Yes
Hz
60
Max. Inlet Temp.
104 Degrees F
Speed Control
48C172
CFM @ 0.200-In. SP
106
CFM @ 0.000-In. SP
124
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
0.8
Recommended Accessories
48C172, 6WZP2
CFM @ 0.375-In. SP
77
Includes
Backdraft Damper, Mounting Brackets
CFM @ 0.250-In. SP
102
Full Load Amps
0.62
Motor Type
Permanent Split Capacitor
Sones @ 0.250-In. SP @ 5 Ft.
0.9
Mounting Position
Horizontal or Vertical
Standards
AMCA, CSA, UL/cUL
Sones @ 0.000-In. SP @ 5 Ft.
0.8
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Vent Design
Ducted
Lighted
Without Light
Wattage
51 W
Housing Finish
Galvanized
Mounting Orientation
Horizontal, Vertical
Maximum Airflow
124 cfm
Heater
Without Heater
Frequency
60 Hz
Sensor Type
None
Includes Grill
No
Maximum Noise Level
0.9 sones
Noise Level @ 0.250 in SP @ 5 ft
0.9 sones
Discharge Direction
Horizontal/Vertical
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
102 cfm
Noise Level @ 0.000 in SP @ 5 ft
0.8 sones
Full Load Current
0.3 A
Noise Level @ 0.125 in SP @ 5 ft
0.8 sones
Nameplate Voltage
115V AC
Blower Wheel Material
Polypropylene
Exhaust Airflow @ 0.100 in SP
112 cfm
Exhaust Airflow @ 0.000 in SP
124 cfm
Noise Level @ 0.100 in SP @ 5 ft
0.7 sones
Exhaust Airflow @ 0.200 in SP
106 cfm
Duct Shape
Rectangular
Blower Wheel Curve
Backward
Motor Speed
950 RPM
Motor Output Power
20 W
Fan Wattage
51 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 6 in, Duct Width 8 in, Duct Shape Rectangular, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 112 cfm, Exhaust Airflow @ 0.200 in SP 106 cfm, Exhaust Airflow @ 0.250 in SP 102 cfm, Noise Level @ 0.100 in SP @ 5 ft 0.7 sones, Fan Wattage 51 W, Frequency 60 Hz, Full Load Current 0.3 A, Housing Material Steel, Motor Output Power 20 W, Motor Type Permanent Split Capacitor

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.