Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Duct Blower, 1 hp

  • Mfr # 852H85

  • Zoro # G315665885


product price: $1,495.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct Drive
For Ventilation Type
Exhaust, Make-Up, Return
Overall Depth
20 in
Wheel Material
Aluminum
Blower Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H85
Zoro #
G315665885
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
20 in
Outlet Duct Connection Width
18 1/4 in
Inlet Duct Connection Width
18 1/4 in
Overall Height
21 1/4 in
Overall Width
20 in
Inlet Duct Connection Height
18 1/4 in
Filter Height
25 in
Filter Width
16 in
Wheel Diameter
15 in
Outlet Duct Connection Height
18 1/4 in

Details

Drive Type
Direct Drive
For Ventilation Type
Exhaust, Make-Up, Return
Wheel Material
Aluminum
Blower Shape
Square
Maximum Inlet Air Temperature
130 Degrees F
Wheel Type
Mixed Flow
Phase
1
Motor Enclosure
Totally Enclosed Nonventilated
Rotation
CW
Includes Drive Package
Yes
Housing Material
Steel
Standards
AMCA Certified, UL/cUL 705 Listed
Airflow @ 0.500 in SP
2,130 cfm
Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Resistance Properties
Corrosion Resistant
Motor Speed
1,775 RPM
Item
In-Line Duct Blower
Includes Filter
Yes
Mounting Orientation
Horizontal, Vertical
Assembly
Unassembled
Motor Horsepower
1 hp
Electrical Connection
Wire Leads
Discharge Position
Side
Motor Type
Electronically Commutated
Includes Motor
Yes
For Location
Indoor, Outdoor
High-Efficiency Motor
Yes
Airflow @ 0.250 in SP
2,313 cfm
Maximum Static Pressure
1 1/4 in wc
Includes
Mounting Brackets
Nameplate Voltage
115/208-230V AC; 277V AC
Speed Controllable
Variable Speed

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.250 in SP 2,313 cfm, Airflow @ 0.500 in SP 2,130 cfm, Maximum Static Pressure 1 1/4 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Aluminum, Housing Material Steel, Nameplate Voltage 115/208-230V AC; 277V AC, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.