Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Duct Blower, 10 hp

  • Mfr # 852H91

  • Zoro # G215665879


product price: $8,207.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Mounting Orientation
Horizontal, Vertical
Overall Width
35 1/2 in
Motor Horsepower
10 hp
Filter Height
25 in
Discharge Position
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H91
Zoro #
G215665879
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 1/2 in
Filter Height
25 in
Overall Height
38 1/2 in
Overall Depth
37 1/4 in
Inlet Duct Connection Height
35 1/2 in
Wheel Diameter
30 in
Outlet Duct Connection Height
35 1/2 in
Inlet Duct Connection Width
35 1/2 in
Outlet Duct Connection Width
35 1/2 in
Filter Width
16 in

Details

Mounting Orientation
Horizontal, Vertical
Motor Horsepower
10 hp
Discharge Position
Side
Nameplate Voltage
380-480V AC
Includes Drive Package
Yes
Speed Controllable
Variable Speed
Wheel Type
Mixed Flow
Maximum Static Pressure
2 3/4 in wc
Motor Type
Electronically Commutated
Rotation
CW
Phase
3
Item
In-Line Duct Blower
For Location
Indoor, Outdoor
Includes Filter
Yes
Blower Shape
Square
Electrical Connection
Wire Leads
Airflow @ 0.500 in SP
14,960 cfm
Motor Speed
1,300 RPM
Assembly
Unassembled
For Ventilation Type
Exhaust, Make-Up, Return
Drive Type
Direct Drive
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Mounting Brackets
Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Wheel Material
Aluminum
Airflow @ 0.250 in SP
15,330 cfm
Housing Material
Steel
Includes Motor
Yes
Standards
AMCA Certified, UL/cUL 705 Listed
Maximum Inlet Air Temperature
130 Degrees F
Resistance Properties
Corrosion Resistant
High-Efficiency Motor
Yes

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 30 in, Airflow @ 0.250 in SP 15,330 cfm, Airflow @ 0.500 in SP 14,960 cfm, Maximum Static Pressure 2 3/4 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Aluminum, Housing Material Steel, Nameplate Voltage 380-480V AC, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.