Zoro Homepage

In-Line Duct Blower, 2 hp

  • Mfr # 852H87

  • Zoro # G515665883


product price: $3,560.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Airflow @ 0.500 in SP
5,630 cfm
Wheel Diameter
20 in
Drive Type
Direct Drive
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H87
Zoro #
G515665883
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
20 in
Filter Height
22 in
Overall Depth
25 3/4 in
Overall Height
27 in
Inlet Duct Connection Width
24 in
Outlet Duct Connection Height
24 in
Overall Width
25 1/2 in
Outlet Duct Connection Width
24 in
Inlet Duct Connection Height
24 in
Filter Width
22 in

Details

Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Airflow @ 0.500 in SP
5,630 cfm
Drive Type
Direct Drive
Assembly
Unassembled
Motor Enclosure
Totally Enclosed Nonventilated
Rotation
CW
Electrical Connection
Wire Leads
Includes Drive Package
Yes
For Location
Indoor, Outdoor
Wheel Material
Aluminum
Maximum Inlet Air Temperature
130 Degrees F
Motor Type
Electronically Commutated
Standards
AMCA Certified, UL/cUL 705 Listed
Discharge Position
Side
Resistance Properties
Corrosion Resistant
Item
In-Line Duct Blower
Includes Motor
Yes
Nameplate Voltage
208-240V AC
Blower Shape
Square
Includes Filter
Yes
Maximum Static Pressure
2 1/4 in wc
Phase
1
Wheel Type
Mixed Flow
Housing Material
Steel
Speed Controllable
Variable Speed
Airflow @ 0.250 in SP
5,853 cfm
High-Efficiency Motor
Yes
Includes
Mounting Brackets
Motor Horsepower
2 hp
Mounting Orientation
Horizontal, Vertical
For Ventilation Type
Exhaust, Make-Up, Return
Motor Speed
1,750 RPM

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.250 in SP 5,853 cfm, Airflow @ 0.500 in SP 5,630 cfm, Maximum Static Pressure 2 1/4 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Aluminum, Housing Material Steel, Nameplate Voltage 208-240V AC, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.