Zoro Homepage

In-Line Duct Blower, 2 hp

  • Mfr # 852H88

  • Zoro # G615665882


product price: $4,634.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Includes Filter
Yes
High-Efficiency Motor
Yes
Housing Material
Steel
Wheel Material
Aluminum
Includes Drive Package
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H88
Zoro #
G615665882
UPC #
-
Country of Origin
United States

Dimensions

Outlet Duct Connection Width
26 5/8 in
Wheel Diameter
22 1/4 in
Overall Width
26 5/8 in
Filter Height
25 in
Inlet Duct Connection Width
26 5/8 in
Outlet Duct Connection Height
26 5/8 in
Overall Height
29 5/8 in
Filter Width
25 in
Inlet Duct Connection Height
26 5/8 in
Overall Depth
28 3/8 in

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 1/4 in, Airflow @ 0.250 in SP 6,070 cfm, Airflow @ 0.500 in SP 5,720 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Aluminum, Housing Material Steel, Nameplate Voltage 208-240V AC, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.