Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Duct Blower, 7 1/2 hp

  • Mfr # 852H90

  • Zoro # G815665880


product price: $7,753.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Resistance Properties
Corrosion Resistant
Mounting Orientation
Horizontal, Vertical
Overall Depth
33 3/4 in
Motor Horsepower
7 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852H90
Zoro #
G815665880
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 3/4 in
Inlet Duct Connection Height
32 in
Wheel Diameter
27 in
Filter Width
16 in
Inlet Duct Connection Width
32 in
Overall Width
32 in
Outlet Duct Connection Width
32 in
Outlet Duct Connection Height
32 in
Filter Height
25 in
Overall Height
35 in

Details

Resistance Properties
Corrosion Resistant
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
7 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
For Ventilation Type
Exhaust, Make-Up, Return
Item
In-Line Duct Blower
Housing Material
Steel
Maximum Static Pressure
3 in wc
Nameplate Voltage
380-480V AC
Includes Filter
Yes
Phase
3
Includes Drive Package
Yes
Motor Speed
1,493 RPM
Includes Motor
Yes
Application
Apartments/Condos, Clean Air Environments, Ducted/Unducted, Education, Health Care Facilities, Indoor/Outdoor, Intake/Exhaust, Make-up Air/Return Air, Manufacturing, Offices
Standards
AMCA Certified, UL/cUL 705 Listed
Maximum Inlet Air Temperature
130 Degrees F
Airflow @ 0.500 in SP
12,710 cfm
Speed Controllable
Variable Speed
For Location
Indoor, Outdoor
Rotation
CW
Wheel Material
Aluminum
Discharge Position
Side
Includes
Mounting Brackets
Airflow @ 0.250 in SP
13,015 cfm
Wheel Type
Mixed Flow
Assembly
Unassembled
Blower Shape
Square
Motor Type
Electronically Commutated
Drive Type
Direct Drive
Electrical Connection
Wire Leads
High-Efficiency Motor
Yes

Description

In-Line Duct Blower, Wheel Type Mixed Flow, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 27 in, Airflow @ 0.250 in SP 13,015 cfm, Airflow @ 0.500 in SP 12,710 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 130 Degrees F, Wheel Material Aluminum, Housing Material Steel, Nameplate Voltage 380-480V AC, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.