Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent Photocontrol, 1,800 W, Black

  • Mfr # 26WA90

  • Zoro # G8559485


product price: $11.59
/ea

Key Features

Foot Candles On
10.0 to 20.0
Foot Candles Off
30 to 60
Temp. Range
-40 Degrees to 158 Degrees F
For Use With
Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Length
3 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26WA90
Zoro #
G8559485
UPC #
190735210925
Country of Origin
China

Dimensions

Length
3 19/64 in
Width
1 19/64 in
Depth
1 19/64 in
Manufacturers Warranty Length
5 yr
Overall Height
3.3 in
Stem Diameter
1/2 in

Details

Item
Photocontrol
Foot Candles On
10.0 to 20.0
Foot Candles Off
30 to 60
Temp. Range
-40 Degrees to 158 Degrees F
For Use With
Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Housing Material
Polycarbonate
Setting
Dusk to Dawn
Description/Special Features
Built in Delay
Enclosure Type
Raintight
Contact Form
SPST
Includes
Lock Nut, Washer Gasket
Standards
UL Listed
Operating Temperature - Maximum
158 Degrees F
On Illumination - Maximum
20 fc
On Illumination - Minimum
10 fc
Body Color
Black
Ballast Current - Maximum
9.2 A
Compatible Lighting
Incandescent
Incandescent Current - Maximum
15 A
Off Illumination - Maximum
60 fc
Operating Temperature - Minimum
-40 Degrees F
AC Operating Voltage
120V AC
Wattage - Maximum
1,800 W
Mounting Style
1/2 in Conduit, Flush
Off Illumination - Minimum
30 fc
Features
Built-In Delay, Top-Mounted Sensor

Description

Photocontrol, Mounting 1/2 in Conduit, Flush, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 9.2 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 158 Degrees F, Length 3 19/64 in, Width 1 19/64 in, Depth 1 19/64 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL Listed, Includes Lock Nut, Washer Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.