Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incandescent Photocontrol, 1,800 W, Gray

  • Mfr # 26WA92

  • Zoro # G8559503


product price: $10.19
/ea

Key Features

Foot Candles On
10.0 to 20.0
Foot Candles Off
30 to 60
Temp. Range
-40 Degrees to 158 Degrees F
Includes
Lock Nut, Washer Gasket
Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26WA92
Zoro #
G8559503
UPC #
190735210949
Country of Origin
China

Dimensions

Length
2 3/8 in
Width
1 3/8 in
Depth
1 3/8 in
Manufacturers Warranty Length
5 yr
Overall Height
2.38 in
Stem Diameter
1/2 in

Details

Item
Photocontrol
Foot Candles On
10.0 to 20.0
Foot Candles Off
30 to 60
Temp. Range
-40 Degrees to 158 Degrees F
Includes
Lock Nut, Washer Gasket
Enclosure Type
Raintight
For Use With
Area Lighting, Billboard Lighting, Car Lot Lighting, Municipal Lighting, Parking Lot Lighting, Roadway Lighting, Security Lighting, Street Lighting
Setting
Dusk to Dawn
Description/Special Features
Built in Delay
Contact Form
SPST
Standards
UL Listed
Housing Material
Polycarbonate
Body Color
Gray
Off Illumination - Maximum
60 fc
Mounting Style
1/2 in Conduit, Stem
Ballast Current - Maximum
9.2 A
On Illumination - Maximum
20 fc
Operating Temperature - Maximum
158 Degrees F
Features
Built-In Delay
On Illumination - Minimum
10 fc
Compatible Lighting
Incandescent
Operating Temperature - Minimum
-40 Degrees F
AC Operating Voltage
120V AC
Incandescent Current - Maximum
15 A
Wattage - Maximum
1,800 W
Off Illumination - Minimum
30 fc

Description

Photocontrol, Mounting 1/2 in Male Pipe Thread, Voltage 120V AC, Max. Wattage 1,800, Max. Incandescent Amps 15 A, Max. Ballast Amps 9.2 A, 10.0 to 20.0 Foot Candles On, 30 to 60 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 3/8 in, Width 1 3/8 in, Depth 1 3/8 in, Enclosure Type Raintight, Contact Form SPST, Housing Material Polycarbonate, Setting Dusk to Dawn, Standards UL Listed, Includes Lock Nut, Washer Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.