Zoro Homepage

Ind Link Conveyor Offset

  • Mfr # 2YEG8

  • Zoro # G2562987


product price: $2.79
/ea

Key Features

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Heavy Conveyor
Industry Chain Size
C2060H
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEG8
Zoro #
G2562987
UPC #
190735238332
Country of Origin
Multiple

Dimensions

Industry Chain Size
C2060H
Chain Link Overall Width
1.36 in
Chain Roller Dia.
0.469 in
Bushing Dia. (In.)
0.330
Pin Length
1.36 in
ANSI Chain Size
C2060H
Outside Pin Dia. (In.)
0.234
Pin Link Plate Thickness
0.128 in
Inside Pin Dia.
0.233 in
Bushing Dia.
0.33 in
Pin Link Plate Thickness (In.)
0.125
Width Between Roller Link Plates
0.5 in
Chain Size - Sprockets
C2060H
Roller Link Plate Height (In.)
0.683
Roller Dia. (In.)
0.469
Overall Width (In.)
1.248
Outside Pin Dia.
0.233 in
Pin Length (In.)
1.248
Hole Dia.
0.236 in
Width Between Roller Link Plates (In.)
0.500
Roller Link Plate Height
0.683 in
Hole Dia. (In.)
0.233
Pin Outside Diameter
15/64 in
Plate Height
11/16 in
Inside Width
1/2 in
Plate Thickness
1/8 in
Chain Overall Width
1 23/64 in
Roller Diameter
15/32 in
Pin Hole Diameter
15/64 in

Details

Roller Chain Link Item
Offset Link
Roller Chain Link Type
Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/2 in
Number of Strands
1
Connecting End to Center Line
0.662 in
Breaking Strength
7,227 lb
Connecting End to Center Line (In.)
0.662
Industrial Chain Pitch
1-1/2"
Material
Steel
Type
Conveyor Offset
Item
Offset Link
Tensile Strength
7,227 lbf
Tensile Strength (Lb.)
12,100
Max. Allowable Load
1,032 lb
Breaking Strength (Lb.)
12,100
Temp. Range
10 Degrees to 150 Degrees F
Pitch
1 1/2 in
Rivet End to Center Line (In.)
0.586
Rivet End to Center Line
0.586 in
Max. Allowable Load (Lb.)
1390
Maximum Operating Temperature
150 Degrees F
Chain Number
C2060H
Heavy Series
Yes
Minimum Operating Temperature
10 Degrees F
Link Type
Offset Link
Working Load Limit
1,032 lb

Description

Offset Link, Material Steel, Chain Overall Width 1 23/64 in, Chain Number C2060, Roller Diameter 15/32 in, Pitch 1 1/2 in, Link Type Offset, Number of Strands 1, Heavy Series Yes, Inside Width 1/2 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 15/64 in, Pin Outside Diameter 15/64 in, Plate Height 11/16 in, Plate Thickness 1/8 in, Tensile Strength 7,227 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.