Zoro Homepage

Ind Link Single Strand Connecting

  • Mfr # 2YED5

  • Zoro # G3126776


product price: $5.29
/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
100
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YED5
Zoro #
G3126776
UPC #
190735238035
Country of Origin
Multiple

Dimensions

Industry Chain Size
100
Chain Link Overall Width
1.85 in
Chain Roller Dia.
0.75 in
Roller Link Plate Height
1.181 in
Pin Length (In.)
1.546
Pin Length
1.85 in
Chain Size - Sprockets
100
ANSI Chain Size
100
Roller Dia. (In.)
0.750
Width Between Roller Link Plates
0.75 in
Inside Pin Dia.
0.375 in
Pin Link Plate Thickness
0.156 in
Overall Width (In.)
1.546
Bushing Dia.
0.53 in
Width Between Roller Link Plates (In.)
0.750
Outside Pin Dia. (In.)
0.375
Outside Pin Dia.
0.375 in
Hole Dia. (In.)
0.374
Pin Link Plate Thickness (In.)
0.156
Roller Link Plate Height (In.)
1.165
Bushing Dia. (In.)
0.530
Hole Dia.
0.378 in
Chain Overall Width
1 27/32 in
Inside Width
3/4 in
Roller Diameter
3/4 in
Pin Outside Diameter
0.375 in
Plate Height
1 3/16 in
Pin Hole Diameter
3/8 in
Plate Thickness
5/32 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 1/4 in
Number of Strands
1
Tensile Strength (Lb.)
24,000
Tensile Strength
19,531 lbf
Industrial Chain Pitch
1-1/4"
Pitch
1 1/4 in
Connecting End to Center Line
0.91 in
Max. Allowable Load (Lb.)
5070
Temp. Range
10 Degrees to 150 Degrees F
Breaking Strength
19,531 lb
Item
Connecting Link
Max. Allowable Load
5,070 lb
Type
Single Strand Connecting
Rivet End to Center Line
0.794 in
Rivet End to Center Line (In.)
0.636
Material
Steel
Connecting End to Center Line (In.)
0.910
Breaking Strength (Lb.)
24,000
Chain Construction
Cottered Pin
Working Load Limit
5,070 lb
Pin Contruction
Riveted Pin
Heavy Series
No
Chain Number
100
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
10 Degrees F
Link Type
Connecting Link

Description

Connecting Link, Chain Construction Cottered Pin, Material Steel, Chain Overall Width 1 27/32 in, Chain Number 100, Roller Diameter 3/4 in, Pitch 1 1/4 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/4 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 3/8 in, Pin Outside Diameter 0.375 in, Plate Height 1 3/16 in, Plate Thickness 5/32 in, Tensile Strength 19,531 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.