Zoro Homepage

Ind Link Single Strand Pk5

  • Mfr # 2YEA5

  • Zoro # G3125692


product price: $3.99
/pk 5, $0.80/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
35
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YEA5
Zoro #
G3125692
UPC #
190735237854
Country of Origin
Multiple

Dimensions

Industry Chain Size
35
Chain Link Overall Width
0.64 in
Chain Roller Dia.
0.2 in
ANSI Chain Size
35
Roller Link Plate Height
0.356 in
Hole Dia. (In.)
0.140
Pin Link Plate Thickness
0.05 in
Roller Dia. (In.)
0.200
Width Between Roller Link Plates
0.188 in
Pin Link Plate Thickness (In.)
0.050
Hole Dia.
0.143 in
Overall Width (In.)
0.514
Bushing Dia. (In.)
0.200
Outside Pin Dia.
0.141 in
Chain Size - Sprockets
35
Inside Pin Dia.
0.141 in
Pin Length
0.64 in
Roller Link Plate Height (In.)
0.340
Width Between Roller Link Plates (In.)
0.188
Outside Pin Dia. (In.)
0.141
Pin Length (In.)
0.514
Bushing Dia.
0.2 in
Inside Width
3/16 in
Pin Outside Diameter
9/64 in
Chain Overall Width
41/64 in
Plate Thickness
3/64 in
Roller Diameter
3/16 in
Plate Height
23/64 in
Pin Hole Diameter
9/64 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
3/8 in
Number of Strands
1
Max. Allowable Load (Lb.)
480
Temp. Range
10 Degrees to 150 Degrees F
Type
Connecting Link
Rivet End to Center Line (In.)
0.230
Breaking Strength (Lb.)
2100
Item
Connecting Link
Tensile Strength (Lb.)
2100
Pitch
3/8 in
Tensile Strength
1,760 lbf
Material
Steel
Connecting End to Center Line
0.284 in
Connecting End to Center Line (In.)
0.284
Breaking Strength
1,760 lb
Rivet End to Center Line
0.23 in
Max. Allowable Load
480 lb
Industrial Chain Pitch
3/8"
Pin Contruction
Riveted Pin
Maximum Operating Temperature
150 Degrees F
Heavy Series
No
Minimum Operating Temperature
10 Degrees F
Chain Number
35
Chain Construction
Riveted Pin
Working Load Limit
480 lb
Link Type
Connecting Link

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 41/64 in, Chain Number 35, Roller Diameter 3/16 in, Pitch 3/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 3/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Contruction Riveted Pin, Pin Hole Diameter 9/64 in, Pin Outside Diameter 9/64 in, Plate Height 23/64 in, Plate Thickness 3/64 in, Tensile Strength 1,760 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.