Shop All Wet Dry Vacuums
Dayton
Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., HEPA 108 cfm
Mfr # MV-1800-HGEV
Zoro # G4327757
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 108 cfm
- Amps 8.6
- Average Brush Life 800 hr
- Filter Type HEPA
- Hose Dia. 1-1/2"
Product Information
- Brand Dayton
- MFR # MV-1800-HGEV
- Zoro # G4327757
- UPC # 190735156575
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Tank Size | 18 gal |
Vacuum Hose Dia. | 1 1/2 in |
Width | 19 in |
Height | 31 in |
Power Cord Length | 25 ft |
Length | 27 in |
Vacuum Hose Length | 10 ft |
Details
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 108 cfm, Static Pressure 111 in, Sound Level 51 dB, Tank Material Plastic, Tank Size 18 gal, Tank Dry Capacity 18 gal, Tank Wet Capacity 13 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 1,032 W, Current 8.6 A, Voltage 120 V, Height 31 in, Length 27 in, Width 19 in, Average Brush Life 800 hr, Vacuum Hose Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in Sweep Face Broom Head, Soft, Synthetic, Gray (90610)
- 3M Supply Tubing (55437)
- PROTEKTIVE PAK Trash Receptacle Liner, Small, 50PK (37820)
- CHEF CRAFT Paper Towel Holder Plstc Wht (20722)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 101 cfm (MV-900-0GEV)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1800-0GEV)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 720 W (61HV95)
- DAYTON Commercial Shop Vacuum, Standard 95 cfm (5UMR0)
- FEIN Hepa Flat Vac Filter (31345060010)
- MILWAUKEE TOOL Portable Shop Vacuum (0880-20, 48-11-1835)
- Dayton Wet Dry Vacuums