Industrial/Commercial, Shop Vacuum, 16 gal, Standard, 101 cfm, 1 1/2 hp

  • Mfr # MV-900-0GEV

  • Zoro # G4327741


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
101 cfm
Static Pressure
87 in
Tank Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV-900-0GEV
Zoro #
G4327741
UPC #
190735156537
Country of Origin
United States

Dimensions

Tank Size
9 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
10 ft
Width
14 in
Length
14 in
Power Cord Length
25 ft
Height
22 in
Hose Dia.
1-1/2"
Hose Length
10 ft.

Details

Item
Shop Vacuum
Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Air Flow
101 cfm
Static Pressure
87 in
Tank Material
Plastic
Tank Dry Capacity
16 gal
Tank Wet Capacity
6 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Watts
900
Peak Horsepower
1 1/2 hp
Amps
7.5
Voltage
120 V
Frequency
60
Weight
25 lb
Standards
CSA Certified
Vacuum Capacity
9 gal.
Series
Industrial/Commercial
Includes
Cartridge Filter, Crevice Tool, Extension Wand, Floor Tool, Hose, Paper Filter Bag, Plastic Wand, Squeegee Tool
Average Brush Life
500 hr
Warranty
2 yr.
Casters
Yes
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Vacuum Filter
Hydrophobic Media
Vacuum Filtration Type
Standard
Sound Level
57 dB
Current
7.5 A
Vacuum Air Flow
101 cfm
Power
900 W
Vacuum Power Source
Corded

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency Not Applicable, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 101 cfm, Static Pressure 87 in, Sound Level 57 dB, Tank Material Plastic, Tank Size 9 gal, Tank Dry Capacity 16 gal, Tank Wet Capacity 6 gal, Vacuum Collection Type Bag, Motor Efficiency Type Not Applicable, Number of Motor Stages 2, Peak Horsepower 1 3/10 hp, Power 900 W, Current 7.5 A, Frequency 60 Hz, Voltage 120V AC, Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.