This item is Discontinued.

Dayton Inlet Guard, 18 In. 5RHX0

Inlet Guard, 18 In. (Discontinued)

  • Mfr # 5RHX0
  • Zoro # G2064291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5RHX0
Zoro #
G2064291
UPC #
190735350508
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16 3/16 in
Depth (In.)
1/4 in
Overall Depth
1/4 in
Overall Dimensions H x W x D
1/4 in D
Guard Dimension
Round 16 1/8 in diameter
Outside Diameter
16 3/16 in

Details

Item
Inlet Fan Guard
Type
Inlet
For Use With
5TCL9
Construction Material
Steel
Agency Compliance
OSHA
Application
Provides Protection on Inlet on Dayton Round Inline Fan
Includes
Mounting Hardware
Finish
Zinc Plated
Material
Steel
Accessory Type
Fan Guard
Wire Spacing
1 in
Includes Mounting Hardware
Yes
Standards
OSHA Compliant
Compatible with Brand
Dayton
Shape
Round
Guard Type
Inlet
Product Type
Inlet Guard
Maximum Temperature
200 Degrees F
Compatible Grainger Part Number
5TCL9

Description

Inlet Fan Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1/4 in, Outside Diameter 16 3/16 in, Wire Spacing 1 in, Maximum Temperature 200 Degrees F, Material Steel, Finish Zinc Plated, Includes Mounting Hardware Yes, For Use With 5TCL9, Compatible with Grainger Part Number 5TCL9, Compatible with Brand Dayton, Standards OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.