Inlet Guard, Includes Mtg Hardware
Mfr # 2RXL8
Zoro # G2530132
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Type
Inlet
For Use With
4C121
Application
Provides Protection on Inlet of Blower
Outside Dia. (In.)
14 1/2 in
Agency Compliance
OSHA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RXL8
Zoro #
G2530132
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
14 1/2 in
Depth (In.)
1 in
Outside Diameter
14 1/2 in
Overall Depth
1 in
Details
Item
Inlet Guard
Type
Inlet
For Use With
4C121
Application
Provides Protection on Inlet of Blower
Agency Compliance
OSHA Compliant
Finish
Baked Polyester Epoxy
Includes
Mounting Hardware
Construction Material
Steel
Compatible with Brand
Dayton
Standards
OSHA Compliant
Material
Steel
Maximum Temperature
250 Degrees F
Product Type
Inlet Guard
Guard Type
Inlet
Wire Spacing
1/2 in
Includes Mounting Hardware
Yes
Shape
Round
Compatible Grainger Part Number
4C121
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Outside Diameter 14 1/2 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Polyester Epoxy, Includes Mounting Hardware Yes, For Use With 4C121, Compatible With Grainger Part Number 4C121, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.