Inlet Guard, Includes Mtg Hardware
Mfr # 2RXN6
Zoro # G2457122
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Application
Provides Protection on Inlet of Blower
Depth (In.)
2 in
Outside Dia. (In.)
21 1/2 in
Type
Inlet
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RXN6
Zoro #
G2457122
UPC #
-
Country of Origin
Canada
Dimensions
Depth (In.)
2 in
Outside Dia. (In.)
21 1/2 in
Overall Depth
2 in
Outside Diameter
21 1/2 in
Details
Item
Inlet Guard
Application
Provides Protection on Inlet of Blower
Type
Inlet
Includes
Mounting Hardware
For Use With
3C048
Construction Material
Steel
Agency Compliance
OSHA Compliant
Finish
Baked Enamel
Material
Steel
Wire Spacing
1/2 in
Standards
OSHA Compliant
Compatible with Brand
Dayton
Includes Mounting Hardware
Yes
Shape
Round
Guard Type
Inlet
Maximum Temperature
250 Degrees F
Product Type
Inlet Guard
Compatible Grainger Part Number
3C048
Description
Inlet Guard, Product Type Inlet Guard, Guard Type Inlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Outside Diameter 21 1/2 in, Wire Spacing 1/2 in, Maximum Temperature 250 Degrees F, Material Steel, Finish Baked Enamel, Includes Mounting Hardware Yes, For Use With 3C048, Compatible With Grainger Part Number 3C048, Compatible with Brand Dayton, Standards OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.