This item is Discontinued.

Dayton Inlet/Outlet Guard, 13 In. 5TCN7

Inlet/Outlet Guard, 13 In. (Discontinued)

  • Mfr # 5TCN7
  • Zoro # G0978153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TCN7
Zoro #
G0978153
UPC #
190735351239
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20 11/16 in
Depth (In.)
1/4 in
Overall Depth
1/4 in
Overall Dimensions H x W x D
1/4 in D
Outside Diameter
20 11/16 in
Guard Dimension
Round 20 5/8 in diameter

Details

Item
Outlet Fan Guard
Type
Outlet
For Use With
5TCL7
Agency Compliance
OSHA
Finish
Polyester Urethane
Application
Provides Protection on Outlet on Dayton Round Inline Fan
Construction Material
Steel
Includes
Mounting Hardware
Material
Steel
Accessory Type
Fan Guard
Shape
Round
Wire Spacing
3/8 in
Compatible with Brand
Dayton
Includes Mounting Hardware
Yes
Guard Type
Outlet
Product Type
Outlet Guard
Maximum Temperature
200 Degrees F
Standards
OSHA Compliant
Compatible Grainger Part Number
5TCL7

Description

Outlet Fan Guard, Product Type Outlet Guard, Guard Type Outlet, Shape Round, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1/4 in, Outside Diameter 20 11/16 in, Wire Spacing 3/8 in, Maximum Temperature 200 Degrees F, Material Steel, Finish Polyester Urethane, Includes Mounting Hardware Yes, For Use With 5TCL7, Compatible with Grainger Part Number 5TCL7, Compatible with Brand Dayton, Standards OSHA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.