Zoro Homepage

InLine Blower, 11 1/2 In, Less Drive Pkg

  • Mfr # 2RB89

  • Zoro # G1969231


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
11 1/2 in
Outlet Width (In.)
13 7/8 in
Width (In.)
17 in
Shaft Dia. (In.)
3/4 in
Agency Compliance
UL And C-UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RB89
Zoro #
G1969231
UPC #
190735229767
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
11 1/2 in
Outlet Width (In.)
13 7/8 in
Width (In.)
17 in
Shaft Dia. (In.)
3/4 in
Inlet Dia. (In.)
7 3/4 in
Inlet Height (In.)
13 7/8 in
Max. Motor Height (In.)
12 1/2 in
Dimension E (In.)
17 3/4 in
Height (In.)
17 in
Dimension D (In.)
1 1/2 in
Outlet Dia. (In.)
7 3/4 in
Outlet Height (In.)
13 7/8 in
Dimension C (In.)
13 7/8 in
Inlet Width (In.)
13 7/8 in
Dimension F (In.)
13 in
Dimension B (In.)
21 in
Dimension A (In.)
17 1/8 in
Dimension G (In.)
13 1/4 in
Max. Depth (In.)
21 in
Overall Width
17 in
Overall Height
13 7/8 in
Wheel Bore Diameter
3/4 in
Outlet Diameter
7 3/4 in
Overall Depth
21 in
Outlet Duct Connection Height
13 3/4 in
Manufacturer Warranty Length
1 yr
Wheel Diameter
11 1/2 in
Inlet Diameter
7 3/4 in
Shaft Diameter
3/4 in
Outlet Duct Connection Width
13 7/8 in
Inlet Duct Connection Width
13 7/8 in
Inlet Duct Connection Height
13 7/8 in

Details

Agency Compliance
UL And C-UL Listed
Bearing Type
Sealed Pillow Block
Wheel Material
Aluminum
Includes
Access Panels
Item
In-Line Duct Blower
Max. Inlet Temp. (Deg. F)
160 Degrees F
Mounting Position
Vertical/Horizontal
Type
Belt Drive Centrifugal, Less Drive Package
Stock No.
2RB89
Housing Material
Steel
Wheel Type
Backward-Inclined
Drive Type
Belt Drive
Standards
AMCA Certified, UL/cUL 705
Application
Designed for Indoor Clean Air Applications
Features
Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars to Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components
For Location
Indoor
Minimum Airflow
772 cfm
Maximum Airflow
2,103 cfm
Speed Controllable
No
Maximum Static Pressure
2 in wc
For Ventilation Type
Exhaust, Supply, Make-Up, Return
Market
Commercial, Industrial
Maximum Fan Speed
2,556 RPM
Assembly
Unassembled
For Air Type
Clean
Minimum Motor Speed
1,609 RPM
Minimum Motor Horsepower
1/4 hp
Mounting Orientation
Multiposition
Maximum Motor Horsepower
1 hp
Includes Drive Package
No
Maximum Inlet Air Temperature
160 Degrees F
Housing Material Finish
Galvanized

Description

In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 11 1/2 in, Minimum Airflow 772 cfm, Maximum Airflow 2,103 cfm, Maximum Static Pressure 2 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 7 3/4 in, Outlet Diameter 7 3/4 in, Outlet Duct Connection Height 13 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.