This item is Discontinued.

Dayton Inline Blower, 8 1/8 In, D/D, 3 Spd, 228 CFM 5TCK6

Inline Blower, 8 1/8 In, D/D, 3 Spd, 228 CFM (Discontinued)

  • Mfr # 5TCK6
  • Zoro # G2879554
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TCK6
Zoro #
G2879554
UPC #
190735351024
Country of Origin
Unknown

Dimensions

Wheel Dia. (In.)
8-1/8
Dimension C (In.)
8-7/8
Dimension D (In.)
1
Inlet Height (In.)
8-7/8
Outlet Height (In.)
8-7/8
Max. Depth (In.)
13
Outlet Dia. (In.)
5-5/8
Height (In.)
12
Inlet Width (In.)
8-7/8
Dimension B (In.)
13
Dimension A (In.)
12
Outlet Width (In.)
8-7/8
Inlet Dia. (In.)
5-5/8
Width (In.)
12

Details

Voltage
115
Motor HP
1/30
Phase
Single
Motor Type
Permanent Split Capacitor
CFM @ 0.000-In. SP
154 191 228
CFM @ 1.75-In. SP
-/-/-
Speed Control
1DGV1
Wheel Material
Aluminum
Item
Inline Duct Blower
CFM @ 1.000-In. SP
-/-/-
CFM @ 1.500-In. SP
-/-/-
CFM @ 0.375-In. SP
--46
Agency Compliance
UL 705. UL and C-UL Listed.
CFM @ 1.250-In. SP
-/-/-
Full Load Amps
1.1/0.6/0.4
CFM @ 0.500-In. SP
-/-/-
Blower RPM
1050 1300 1550
Type
Direct Drive Centrifugal, 3 Speed
CFM @ 0.750-In. SP
-/-/-
CFM @ 0.125-In. SP
79 137 184
Hz
60
Mounting Position
Multi-position
Motor RPM
1550/1300/1050
CFM @ 0.625-In. SP
-/-/-
Drive Type
Direct Drive
Sones @ 0.000-In. SP @ 5 Ft.
2.1/2.9/4.2
Housing Material
Galvanized Steel
Sones @ 0.250-In. SP @ 5 Ft.
3.8/2.8
Wheel Type
Centrifugal Backward Inclined
Motor Enclosure
Totally Enclosed Air Over
CFM @ 0.250-In. SP
-52 128
Max. Inlet Temp. (Deg. F)
104
Includes
Access Panel
Sones @ 0.125-In. SP @ 5 Ft.
1.92.94.0
Max. BHP
0.01 0.02 0.03
Standards
UL 705. UL and C-UL Listed.

Description

Inline Duct Blower, Wheel Type Centrifugal Backward Inclined, Drive Type Direct Drive, Wheel Material Aluminum, Housing Material Galvanized Steel, Phase Single

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.