This item is Discontinued.

Dayton Inline Blower, 8 1/8 In, D/D, 3 Spd, 528 CFM 5TCK8

Inline Blower, 8 1/8 In, D/D, 3 Spd, 528 CFM (Discontinued)

  • Mfr # 5TCK8
  • Zoro # G3044736
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5TCK8
Zoro #
G3044736
UPC #
190735351048
Country of Origin
Unknown

Dimensions

Wheel Dia. (In.)
11
Dimension B (In.)
16
Max. Depth (In.)
16
Dimension D (In.)
1
Dimension A (In.)
15
Height (In.)
15
Width (In.)
15
Outlet Width (In.)
11-7/8
Outlet Dia. (In.)
8-3/8
Dimension C (In.)
11-7/8
Inlet Height (In.)
11-7/8
Outlet Height (In.)
11-7/8
Inlet Width (In.)
11-7/8
Inlet Dia. (In.)
8-3/8

Details

Voltage
115
Motor HP
1/12
Sones @ 0.000-In. SP @ 5 Ft.
4.0/5.5/7.6
Item
Inline Duct Blower
CFM @ 0.500-In. SP
--254
Motor Type
Permanent Split Capacitor
Sones @ 0.250-In. SP @ 5 Ft.
4.0/5.3/7.4
Max. BHP
0.02 0.03 0.06
Agency Compliance
AMCA Sound and Air, UL/cUL 75, CSA Certified Motor
Max. Inlet Temp. (Deg. F)
104
Mounting Position
Multi-position
CFM @ 1.250-In. SP
- - -
CFM @ 0.750-In. SP
- - -
Blower RPM
1050 1300 1550
Full Load Amps
0.71/0.5/0.38
CFM @ 1.500-In. SP
- - -
CFM @ 0.625-In. SP
- - -
CFM @ 0.125-In. SP
272 377 474
CFM @ 0.375-In. SP
-185 343
Includes
Access Panel
Type
Direct Drive Centrifugal, 3 Speed
Sones @ 0.125-In. SP @ 5 Ft.
3.95.37.4
Phase
Single
Speed Control
1DGV1
Wheel Type
Centrifugal Backward Inclined
Housing Material
Galvanized Steel
Hz
60
CFM @ 1.75-In. SP
- - -
CFM @ 1.000-In. SP
- - -
Motor RPM
1550/1300/1050
CFM @ 0.250-In. SP
142 298 413
Drive Type
Direct Drive
Wheel Material
Aluminum
CFM @ 0.000-In. SP
357 442 528
Motor Enclosure
Totally Enclosed Air Over
Standards
AMCA Sound and Air, UL/cUL 75, CSA Certified Motor

Description

Inline Duct Blower, Wheel Type Centrifugal Backward Inclined, Drive Type Direct Drive, Wheel Material Aluminum, Housing Material Galvanized Steel, Phase Single

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.