Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Duct Blower, Less Drive, 13-1/2 In

  • Mfr # 10C389

  • Zoro # G4071347


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
13 1/2 in
Outlet Height (In.)
17 7/8 in
Wheel Material
Aluminum
Max. Motor Height (In.)
12 1/2 in
Dimension C (In.)
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C389
Zoro #
G4071347
UPC #
190735108659
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
13 1/2 in
Outlet Height (In.)
17 7/8 in
Max. Motor Height (In.)
12 1/2 in
Dimension C (In.)
17 7/8 in
Dimension E (In.)
20 in
Inlet Height (In.)
17 7/8 in
Dimension G (In.)
13 1/4 in
Outlet Width (In.)
17 7/8 in
Dimension B (In.)
21 in
Dimension F (In.)
17 in
Outlet Dia. (In.)
9 3/8 in
Shaft Dia. (In.)
3/4 in
Inlet Dia. (In.)
9 1/8 in
Height (In.)
21 in
Inlet Width (In.)
17 7/8 in
Dimension A (In.)
21 1/8 in
Dimension D (In.)
1 1/2 in
Width (In.)
21 in
Max. Depth (In.)
21 in
Overall Width
21 in
Overall Height
17 7/8 in
Inlet Duct Connection Height
17 7/8 in
Inlet Diameter
9 1/8 in
Inlet Duct Connection Width
17 7/8 in
Outlet Diameter
9 1/4 in
Overall Depth
21 in
Manufacturer Warranty Length
1 yr
Outlet Duct Connection Height
17 3/4 in
Outlet Duct Connection Width
17 7/8 in
Wheel Diameter
13 in
Shaft Diameter
3/4 in
Wheel Bore Diameter
3/4 in

Details

Wheel Material
Aluminum
Includes
Access Panels
Agency Compliance
AMCA Sound And Air, UL/cUL-705
Type
Centrifugal, Less Drive Package
Item
In-Line Duct Blower
Stock No.
10C389
Max. Inlet Temp. (Deg. F)
160 Degrees F
Drive Type
Belt Drive
Housing Material
Steel
Bearing Type
Sealed Pillow Block
Wheel Type
Backward-Inclined
Mounting Position
Vertical/ Horizontal
Standards
AMCA Certified
Application
Designed for Indoor Clean Air Applications
Features
Bearing Cover and Motor Cover Included to Help in Lengthening Service Life, Collars to Simplify Duct Connections, and Panels on Each Side to Provide Quick Access to Internal Fan Components
Maximum Inlet Air Temperature
160 Degrees F
Minimum Motor Horsepower
1/4 hp
Maximum Static Pressure
2 1/2 in wc
Maximum Fan Speed
2,351 RPM
Housing Material Finish
Galvanized
For Location
Indoor
For Air Type
Clean
Maximum Motor Horsepower
1 1/2 hp
Minimum Motor Speed
1,292 RPM
Speed Controllable
No
Maximum Airflow
3,144 cfm
Includes Drive Package
No
Market
Commercial, Industrial
Assembly
Unassembled
Mounting Orientation
Multiposition
For Ventilation Type
Exhaust, Supply, Make-Up, Return
AMCA Fan Class
Not Rated
Minimum Airflow
955 cfm

Description

In-Line Duct Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 in, Minimum Airflow 955 cfm, Maximum Airflow 3,144 cfm, Maximum Static Pressure 2 1/2 in wc, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 3/4 in, Bearing Type Sealed Pillow Block, Wheel Material Aluminum, Housing Material Steel, Inlet Diameter 9 1/8 in, Outlet Diameter 9 1/4 in, Outlet Duct Connection Height 17 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.