This item is Discontinued.

Dayton Inline Fan, 2150 CFM 5AE82

Inline Fan, 2150 CFM (Discontinued)

  • Mfr # 5AE82
  • Zoro # G1971803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5AE82
Zoro #
G1971803
UPC #
190735342008
Country of Origin
United States

Dimensions

Housing Width
14 3/4 in
Discharge Width
28 in
Inlet Width
32 3/4 in
Dimension E
6 in
Inlet Height
13 in
Dimension F
32 3/4 in
Dimension D
28 in
Housing Length
35 in
Dimension B
14 3/4 in
Housing Height
14 3/4 in
Discharge Height
6 in
Dimension A
35 in
Overall Height
14 3/4 in
Overall Width
14 3/4 in
Overall Depth
35 in
Duct Width
28 in
Duct Height
6 in
Profile Width Family
Double-Wide
Profile Height Family
High

Details

Item
In-Line Ceiling Exhaust Fan
CFM @ 0.000-In. SP
2249
CFM @ 0.125-In. SP
2156
Full Load Amps
7.80
Number of Speeds
1
Voltage
115V AC
Sones @ 0.000-In. SP @ 5 Ft.
4.8
Sones @ 0.250-In. SP @ 5 Ft.
4.1
Sones @ 0.100-In. SP @ 5 Ft.
4.5
Hz
60
Singlewide / Doublewide
Doublewide
CFM @ 0.750-In. SP
1114
Sones @ 0.125-In. SP @ 5 Ft.
4.5
Includes
Backdraft Damper, Hardware and Mounting Brackets
For Use With
General Ventilation Applications
Motor Enclosure
Open Dripproof
Phase
1
Insulated
Yes
Wheel Material
Aluminum
Motor Insulation
Class B
Recommended Accessories
48C173
Speed Control
48C173
Standards
UL/cUL 507, AMCA Air & Sound, CSA Certified Motor
CFM @ 0.625-In. SP
1424
Max. Inlet Temp.
104 Degrees F
Motor Type
Permanent Split Capacitor
Watts
735 W
CFM @ 0.100-In. SP
2175
Housing Material
Steel
Mounting Position
Horizontal or Vertical
CFM @ 0.250-In. SP
2044
CFM @ 0.375-In. SP
1900
CFM @ 0.500-In. SP
1701
Motor RPM
1050
Full Load Current
7.8 A
Maximum Noise Level
4.8 sones
Exhaust Airflow @ 0.100 in SP
2,175 cfm
Maximum Inlet Temperature
104 Degrees F
Duct Shape
Rectangular
Noise Level @ 0.000 in SP @ 5 ft
4.8 sones
Lighted
Without Light
Noise Level @ 0.125 in SP @ 5 ft
4.5 sones
Exhaust Airflow @ 0.000 in SP
2,249 cfm
Exhaust Airflow @ 0.250 in SP
2,044 cfm
Frequency
60 Hz
Includes Grill
No
Wattage
735 W
Vent Design
Ducted
Noise Level @ 0.100 in SP @ 5 ft
4.5 sones
Blower Wheel Curve
Forward
Housing Finish
Galvanized
Nameplate Voltage
115V AC
Mounting Orientation
Horizontal, Vertical
Heater
Without Heater
Motor Speed
1,100 RPM
Maximum Airflow
2,249 cfm
Sensor Type
None
Blower Wheel Material
Aluminum
Discharge Direction
Horizontal/Vertical
Noise Level @ 0.250 in SP @ 5 ft
4.1 sones
Motor Output Power
560 W
Fan Wattage
735 W

Description

In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 6 in, Duct Width 28 in, Duct Shape Rectangular, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 2,175 cfm, Exhaust Airflow @ 0.250 in SP 2,044 cfm, Noise Level @ 0.100 in SP @ 5 ft 4.5 sones, Fan Wattage 735 W, Frequency 60 Hz, Full Load Current 7.8 A, Housing Material Steel, Motor Output Power 560 W, Motor Type Permanent Split Capacitor, Mounting Type Mounting Brackets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.