Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 12x12

  • Mfr # 45C669

  • Zoro # G8528082


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
12H x 12W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Louver Free Area
0.359 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45C669
Zoro #
G8528082
UPC #
190735300800
Country of Origin
United States

Dimensions

Intake Louver Inside Width
9 in
Intake Louver Outside Height
11 1/2 in
Inside Height (In.)
6 in
Flange Width (In.)
1 1/4 in
Outside Width (In.)
11 1/2 in
Maximum Outside Width
11 1/2 in
Rough Opening Width
12 in
Rough Opening Height
12 in
Outside Width
11 1/2 in
Frame Depth
4 in
Inside Width
9 3/4 in
Outside Height
11 1/2 in
Inside Height
6 in
Minimum Outside Width
11 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
12H x 12W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Extruded Aluminum
Item
12"H 12"W Drnbl Extrd Alu Intake Louver
Louver Free Area
0.359 sq ft
For Use With
Intake or Exhaust Applications
Louver Max. Intake
144 cfm
Number of Blades
2
Blade Angle (Deg.)
45
Includes
Bird Screen
Louver Item
Stationary Intake Louver
Louver Max. Exhaust
188 cfm
Material
Aluminum
Louver Maximum Intake
144 cfm
Maximum Air Velocity
3000 fpm
Finish
Mill
Blade Angle
45 Degrees
Mounting Style
Recess Mount
Intake or Exhaust Application
Exhaust, Intake
Beginning Point of Water Penetration
1,031 fpm
Frame Type
Hat Channel
Free Area
0.4 sq ft
Blade Type
Drainable
Maximum Exhaust
188 cfm

Description

12 In.H 12 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 11 1/2 in, Outside Width 11 1/2 in, Rough Opening Height 12 in, Rough Opening Width 12 in, Louver Maximum Intake 144 cfm, Maximum Exhaust 188 cfm, Maximum Outside Width 11 1/2 in, Minimum Outside Width 11 1/2 in, Flange Width Not Applicable, Free Area 0.4 sq ft, Beginning Point of Water Penetration 1,031 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.