Zoro Homepage

Intake Louver, Fixed, Drainable, 24H x 30W

  • Mfr # 20UA47

  • Zoro # G8655236


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Outside Width (In.)
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA47
Zoro #
G8655236
UPC #
190735154779
Country of Origin
United States

Dimensions

Outside Width (In.)
32 1/2 in
Flange Width (In.)
1 1/2 in
Intake Louver Inside Width
27 in
Intake Louver Outside Height
26 1/2 in
Inside Height (In.)
18 in
Maximum Outside Width
32 1/2 in
Rough Opening Width
30 in
Outside Width
29 1/2 in
Flange Width
1 1/2 in
Inside Height
18 in
Outside Height
23 1/2 in
Inside Width
27 3/4 in
Minimum Outside Width
32 1/2 in
Frame Depth
4 in
Rough Opening Height
24 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
27"H 33"W Drnbl Extrd Alu Intake Louver
Louver Item
Stationary Intake Louver
Includes
Bird Screen
For Use With
Intake or Exhaust Applications
Louver Max. Intake
2,326 cfm
Blade Angle (Deg.)
45
Louver Free Area
2.256 sq ft
Louver Max. Exhaust
3,326 cfm
Number of Blades
4
Louver Maximum Intake
2,326 cfm
Mounting Style
Surface Mount
Free Area
2.5 sq ft
Finish
Mill
Frame Type
Flanged
Beginning Point of Water Penetration
1,031 fpm
Maximum Air Velocity
3500 fpm
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees
Blade Type
Drainable
Maximum Exhaust
3,326 cfm
Material
Aluminum

Description

27 In.H 33 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 24 in, Rough Opening Width 30 in, Louver Maximum Intake 2,326 cfm, Maximum Exhaust 3,326 cfm, Maximum Outside Width 32 1/2 in, Minimum Outside Width 32 1/2 in, Flange Width 1 1/2 in, Free Area 2.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.