Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 30H x 42W

  • Mfr # 20UA60

  • Zoro # G8655367


product price: $603.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 42W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Flange Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA60
Zoro #
G8655367
UPC #
190735154908
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Intake Louver Inside Width
39 in
Intake Louver Outside Height
32 1/2 in
Outside Width (In.)
44 1/2 in
Inside Height (In.)
24 in
Rough Opening Height
30 in
Inside Width
39 3/4 in
Rough Opening Width
42 in
Inside Height
24 in
Frame Depth
4 in
Outside Height
29 1/2 in
Minimum Outside Width
44 1/2 in
Flange Width
1 1/2 in
Maximum Outside Width
44 1/2 in
Outside Width
41 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 42W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
33"H 45"W Drnbl Extrd Alu Intake Louver
Louver Item
Stationary Intake Louver
Louver Free Area
4.562 sq ft
Louver Max. Intake
4,703 cfm
Louver Max. Exhaust
6,726 cfm
Number of Blades
6
Includes
Bird Screen
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45
Louver Maximum Intake
4,703 cfm
Beginning Point of Water Penetration
1,031 fpm
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Drainable
Maximum Exhaust
6,726 cfm
Frame Type
Flanged
Finish
Mill
Mounting Style
Surface Mount
Maximum Air Velocity
3500 fpm
Blade Angle
45 Degrees
Free Area
4.5 sq ft
Material
Aluminum

Description

33 In.H 45 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 29 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 30 in, Rough Opening Width 42 in, Louver Maximum Intake 4,703 cfm, Maximum Exhaust 6,726 cfm, Maximum Outside Width 44 1/2 in, Minimum Outside Width 44 1/2 in, Flange Width 1 1/2 in, Free Area 4.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.