Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 36H x 48W

  • Mfr # 20UA16

  • Zoro # G8485617


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 48W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Includes
Bird Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA16
Zoro #
G8485617
UPC #
190735154465
Country of Origin
United States

Dimensions

Intake Louver Outside Height
38 1/2 in
Intake Louver Inside Width
45 in
Flange Width (In.)
1 1/2 in
Outside Width (In.)
50 1/2 in
Inside Height (In.)
30 in
Minimum Outside Width
50 1/2 in
Rough Opening Height
36 in
Outside Height
35 1/2 in
Inside Height
30 in
Frame Depth
4 in
Outside Width
47 1/2 in
Rough Opening Width
48 in
Inside Width
45 3/4 in
Flange Width
1 1/2 in
Maximum Outside Width
50 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 48W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
51"H 51"W Drnbl Extrd Alu Intake Louver
Includes
Bird Screen
Louver Item
Stationary Intake Louver
Louver Max. Intake
6,202 cfm
Number of Blades
7
Louver Free Area
6.25 sq ft
Blade Angle (Deg.)
45
Louver Max. Exhaust
8,869 cfm
For Use With
Intake or Exhaust Applications
Maximum Exhaust
8,869 cfm
Free Area
6.1 sq ft
Maximum Air Velocity
3500 fpm
Beginning Point of Water Penetration
1,031 fpm
Mounting Style
Surface Mount
Frame Type
Flanged
Material
Aluminum
Finish
Mill
Louver Maximum Intake
6,202 cfm
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Drainable
Blade Angle
45 Degrees

Description

51 In.H 51 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 35 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 36 in, Rough Opening Width 48 in, Louver Maximum Intake 6,202 cfm, Maximum Exhaust 8,869 cfm, Maximum Outside Width 50 1/2 in, Minimum Outside Width 50 1/2 in, Flange Width 1 1/2 in, Free Area 6.1 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.