Jaw Coupling Hub, 250 F, 9,000 RPM, Steel

  • Mfr # 817J52

  • Zoro # G912926174


product price:  $17.89
/ea

Key Features

Hub Material
Sintered Iron
Maximum Operating Temperature
250 Degrees F
Features
No Lubrication or Maintenance Needed
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Recommended Hub Gap
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817J52
Zoro #
G912926174
UPC #
-
Country of Origin
China

Dimensions

Keyway Width
1/4 in
Screw Thread Size
5/16"-18
Bore Diameter
1 1/8 in
Keyway Depth
1/8 in
Outside Diameter
2 7/64 in
Coupling Overall Length
2 1/2 in
Maximum Bore Diameter
1 1/8 in
Length through Bore
1 in
Hub Diameter
2 7/64 in
Coupling Size
L095

Details

Hub Material
Sintered Iron
Maximum Operating Temperature
250 Degrees F
Features
No Lubrication or Maintenance Needed
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Recommended Hub Gap
0.1 in
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Screw Material
Steel
Jaw Profile
Straight
Zero Backlash
No
System of Measurement
Inch
Shaft Tolerance
+0.000/-0.003 in
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Bore Type
Round Bore with Keyway
Maximum Speed
9,000 RPM
For Environment
Oily & Greasy
Fail Safe
Yes
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)
Number of Locking Screws
2
Hub Projection
1 in
Resistance Properties
Chemical Resistant, Oil Resistant
Application
Close Coupling L-Type
Shaft Locking Type
Set Screw
Hub Material Grade
F0102J
Minimum Operating Temperature
-60 Degrees F
Hub Material Finish
Black Oxide
Weight
1.03 lb
Item
Jaw Coupling Hub
Full Bearing Support Required
No
Screw Material Grade
35CrMo
Bore Tolerance
+0.001/-0.000 in
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Application Close Coupling L-Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.