Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L190, Steel, 1-1/4"

  • Mfr # 29HY62

  • Zoro # G6157925


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L190
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Steel
Outside Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY62
Zoro #
G6157925
UPC #
190735214862
Country of Origin
China

Dimensions

Size - Jaw Couplings
L190
Bore Dia.
1 1/4 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
4.5 in
Assembled Coupling Length
4.9 in
Size
L190
Overall Length
3.06 in
Keyway Size
1/4" x 1/8"
Coupling Size
L190
Bore Diameter
1 1/4 in
Maximum Bore Diameter
2 1/8 in
Keyway Width
1/4 in
Length through Bore
1.9 in
Outside Diameter
4 1/2 in
Keyway Depth
1/8 in
Coupling Overall Length
5 1/4 in
Hub Diameter
4 in
Screw Thread Size
7/16-14 UNC

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Material
Steel
Item
Shaft Coupler Body
Hub Projection
1 15/16 in
Hub Material
Carbon Steel
System of Measurement
Inch
Shaft Locking Type
Set Screw
Maximum Speed
5,000 RPM
Jaw Profile
Straight
Horsepower @ 100 RPM
2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider)
Bore Type
Round Bore with Keyway
Hub Material Grade
1045
Number of Locking Screws
2
Included Screws
(2) Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L190H, L190N, L190U
Maximum Torque for Spider Types
1762 in-lb (Buna-N), 2589 in-lb (Urethane), 4680 in-lb (Hytrel)

Description

Shaft Coupler Body, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.