Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Insert, 38.7 in-lb, 0.06 hp

  • Mfr # 817J67

  • Zoro # G512926178


product price: $5.99
/ea

Key Features

Application
Close Coupling L-Type
Angular Misalignment
1 Degrees
Zero Backlash
No
Horsepower @ 100 RPM
0.06 hp
For Environment
Oily & Greasy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J67
Zoro #
G512926178
UPC #
-
Country of Origin
China

Dimensions

Coupling Size
L050
Spider Width
0.42 in
Outside Diameter
1 1/16 in

Details

Application
Close Coupling L-Type
Angular Misalignment
1 Degrees
Zero Backlash
No
Horsepower @ 100 RPM
0.06 hp
For Environment
Oily & Greasy
Parallel Misalignment
0.015 in
Axial Motion
0.015 in
Maximum Operating Temperature
160 Degrees F
Spider Material
Polyurethane
Weight
0.01 lb
Number of Teeth
4
Durometer Hardness
90A
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Oil Resistant
Torsional Stiffness
0.31 N-m/rad
Maximum Speed
18,000 RPM
Fail Safe
Yes
Spider Type
Solid Center Spider
Working Torque
39 in-lb
For Misalignment Type
Angular, Parallel
Color
Blue
Deform Torque
58.05 in-lb
Item
Jaw Coupling Insert
For Maximum Hub Bore
5/8 in
For Minimum Hub Bore
1/4 in
Maximum Torque
39 in-lb
Full Bearing Support Required
No
Horsepower @ RPM
0.75 hp @ 1200 RPM, 1.1 hp @ 1800 RPM, 2.3 hp @ 3600 RPM
Minimum Operating Temperature
-30 Degrees F
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Compatible Hub Manufacturer Part Number
L050

Description

Jaw Coupling Insert, Coupling Size L050, Outside Diameter 1 1/16 in, System of Measurement Inch, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.06 hp, Spider Material Polyurethane, Maximum Torque 39 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 1/4 in, Application Close Coupling L-Type, Color Blue, Compatible Hub Grainger Part Number 29HY57, 29HY74, 29HY75, 29HY76, 29HY94, 29HY97

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.