This item is Discontinued.

Dayton Jet Tub Pump, 1 HP, 3450,115/230V 5PXF9

Jet Tub Pump, 1 HP, 3450,115/230V (Discontinued)

  • Mfr # 5PXF9
  • Zoro # G2124902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXF9
Zoro #
G2124902
UPC #
190735350072
Country of Origin
China

Dimensions

Length
18 9/16 in
Height
9 1/2 in
Width
6 17/32 in
Overall Length
18.56 in
Overall Height
9.5 in
Overall Width
6.53 in

Details

Item
Self-Draining Jetted Tub Pump
HP
1 hp
Phase
1
Voltage
115/230
Amps
14.5/7.3
Max. Head
43
Motor Type
Capacitor Start
Outlet
1 1/2 in
GPM of Water @ 10 Ft. of Head
94
RPM
3450
GPM of Water @ 30 Ft. of Head
64
GPM of Water @ 20 Ft. of Head
77
GPM of Water @ 40 Ft. of Head
44
Inlet
1 1/2 in
Standards
CSA-US (247091)
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 20 ft of Head (Maximum)
77 gpm
Flow Rate @ 40 ft of Head (Maximum)
44 gpm
Flow Rate @ 30 ft of Head (Maximum)
64 gpm
Motor Enclosure
Open Dripproof
Horsepower
1 hp

Description

Self-Draining Jetted Tub Pump, Phase Single, Horsepower 1 hp, Flow Rate @ 20 ft of Head (Maximum) 77 gpm, Flow Rate @ 30 ft of Head (Maximum) 64 gpm, Flow Rate @ 40 ft of Head (Maximum) 44 gpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.