Zoro Homepage
This item is Discontinued.
Dayton Jet Tub Pump, 1/2HP, 3450,115/230V 5PXF7

Jet Tub Pump, 1/2HP, 3450,115/230V (Discontinued)

  • Mfr # 5PXF7
  • Zoro # G2458811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXF7
Zoro #
G2458811
UPC #
190735350058
Country of Origin
China

Dimensions

Length
17 5/16 in
Width
6 17/32 in
Height
9 1/2 in
Overall Length
17.31 in
Overall Width
6.53 in
Overall Height
9.5 in
Intake and Discharge Size
1 1/2 in , 1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Compatible Discharge Pipe Size
1 1/2 in

Description

Hot Tub Pump, Phase Single, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 34 ft, Flow Rate @ 20 ft of Head (Maximum) 49 gpm, Flow Rate @ 30 ft of Head (Maximum) 29 gpm, Suction Lift (Maximum) 1 ft, Intake Type NPT, Discharge Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Priming Self-Priming, Pump Housing Material Plastic, Duty Cycle Continuous

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.