This item is Discontinued.

Dayton Jet Tub Pump, 1.5HP, 3450,115V 5PXG0

Jet Tub Pump, 1.5HP, 3450,115V (Discontinued)

  • Mfr # 5PXG0
  • Zoro # G1230756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PXG0
Zoro #
G1230756
UPC #
190735350089
Country of Origin
China

Dimensions

Width
6 17/32 in
Length
19 17/32 in
Height
9 1/2 in
Overall Height
9.5 in
Overall Length
19.53 in
Overall Width
6.53 in
Compatible Discharge Pipe Size
1 1/2 in
Intake and Discharge Size
1 1/2 in , 1 1/2 in
Compatible Intake Pipe Size
1 1/2 in

Details

Item
Hot Tub Pump
HP
1 1/2 hp
Phase
1
Voltage
115/230
Amps
17.6/8.9
Max. Head
51
Motor Type
Capacitor Start
Outlet
1 1/2 in
GPM of Water @ 40 Ft. of Head
65
GPM of Water @ 50 Ft. of Head
2
GPM of Water @ 20 Ft. of Head
92
Inlet
1 1/2 in
GPM of Water @ 30 Ft. of Head
78
RPM
3450
GPM of Water @ 10 Ft. of Head
102
Standards
CSA-US (247091)
Product Type
Self-Draining Jetted Tub Pump
Flow Rate @ 20 ft of Head (Maximum)
92 gpm
Flow Rate @ 50 ft of Head (Maximum)
2 gpm
Motor Enclosure
Open Dripproof
Pump Housing Material
Plastic
Nameplate Voltage
115/230V AC
Discharge Type
NPT
Maximum RPM
3,450 RPM
Maximum Feet of Head
51 ft
Horsepower
1 1/2 hp
Flow Rate @ 40 ft of Head (Maximum)
65 gpm
Flow Rate @ 10 ft of Head (Maximum)
102 gpm
Flow Rate @ 30 ft of Head (Maximum)
78 gpm
Intake Type
NPT
Priming
Self-Priming
Duty Cycle
Continuous
Suction Lift (Maximum)
1 ft

Description

Hot Tub Pump, Phase Single, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Maximum Feet of Head 51 ft, Flow Rate @ 20 ft of Head (Maximum) 92 gpm, Flow Rate @ 30 ft of Head (Maximum) 78 gpm, Flow Rate @ 40 ft of Head (Maximum) 65 gpm, Flow Rate @ 50 ft of Head (Maximum) 2 gpm, Suction Lift (Maximum) 1 ft, Intake Type NPT, Discharge Type NPT, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Priming Self-Priming, Pump Housing Material Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.