This item is Discontinued.

Dayton Jib Crane Beam, 1 Ton, Height 10 In 6XWN5

Jib Crane Beam, 1 Ton, Height 10 In (Discontinued)

  • Mfr # 6XWN5
  • Zoro # G9081683
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6XWN5
Zoro #
G9081683
UPC #
190735373712
Country of Origin
China

Dimensions

Length
156 1/8 in
Width
4 59/64 in
Height
10 in
Overall Width
4.92 in
Overall Length
156.13 in
Overall Height
10 in

Details

Color
Yellow
Product Type
Jib Crane Beam
Maximum Load Capacity
2,000 lb

Description

Jib Crane Beam, Product Type Jib Crane Beam, Color Yellow, Finish Spray Paint, Maximum Load Capacity 2,000 lb, Overall Height 10 in, Overall Length 156.13 in, Overall Width 4.92 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.