This item is Discontinued.

Dayton Jib Crane Beam 14 ft.Span 6AJL6

Jib Crane Beam 14 ft.Span (Discontinued)

  • Mfr # 6AJL6
  • Zoro # G9080800
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AJL6
Zoro #
G9080800
UPC #
190735360064
Country of Origin
China

Dimensions

Width
6 in
Height
12 in
Length
183 in
Overall Length
183 in
Overall Width
6 in
Overall Height
12 in

Details

Capacity
1 ton
Color
Yellow
Product Type
Jib Crane Beam
Maximum Load Capacity
2,000 lb

Description

Jib Crane Beam, Product Type Jib Crane Beam, Color Yellow, Finish Painted, Maximum Load Capacity 2,000 lb, Overall Height 12 in, Overall Length 183 in, Overall Width 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.