Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6AJK7
Zoro #
G9080870
UPC #
190735359976
Country of Origin
China
Dimensions
Length
32 3/4 in
Width
20 in
Height
60 in
Overall Height
60 in
Overall Length
32.75 in
Overall Width
20 in
Details
Capacity
2 ton
Color
Yellow
Product Type
Jib Crane Gussett
Maximum Load Capacity
4,000 lb
Description
Jib Crane Gussett, Product Type Jib Crane Gussett, Color Yellow, Finish Painted, Maximum Load Capacity 4,000 lb, Overall Height 60 in, Overall Length 32.75 in, Overall Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.