Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kitchen Exhaust Hood, 120 In

  • Mfr # 6KWL0

  • Zoro # G2125929


product price: $3,689.99
/ea
Additional $640.00 delivery surcharge applies per item.
See details

Key Features

Material
430 Stainless Steel
Number of Light Fixtures
3
Height
24 in
Width
54 in
Hood Type
Canopy, Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KWL0
Zoro #
G2125929
UPC #
190735367162
Country of Origin
United States

Dimensions

Height
24 in
Width
54 in
Length
120 in
Width (In.)
120"
Depth (In.)
54"
Height (In.)
24"
Overall Height
24 in
Overall Width
54 in
Overall Depth
120 in
Duct Height
16 in
Duct Width
12 in

Details

Item
Kitchen Exhaust Hood
Material
430 Stainless Steel
Number of Light Fixtures
3
Hood Type
Canopy, Type I
Includes
Aluminum Baffle Grease Filters, 1/2 Pint Grease Cup, Integral 3" Airspace for Limited Combustible Clearance, Hanger Brackets and Exhaust Collars
Type
Canopy, Type I
Max. Temp.
600 Degrees F
Application
For Use in Grease Producing Cooking Applications
Standards
UL and C-UL 710 Listed
Commercial / Residential
Commercial
Recommended Environments
Grease-Producing Cooking Applications
Maximum Airflow Capacity
3,000 cfm
Ventilation Type
Exhaust
Duct Collar Connection
12 in x 16 in; 12 in x 20 in; 12 in x 24 in
Maximum Ambient Operating Temperature
600 Degrees F
Lighting Technology
Incandescent
Light Wattage
100 W
Hood Style
Canopy Type I
Airflow Capacity
3,000 cfm
Exhaust Application
Grease

Description

Commercial Kitchen Exhaust Hood, Airflow Capacity 3,000 cfm, Duct Collar Connection 12 in x 16 in; 12 in x 20 in; 12 in x 24 in, Material 430 Stainless Steel, Maximum Airflow Capacity 3,000 cfm, Number of Light Fixtures 3, Overall Depth 120 in, Overall Height 24 in, Overall Width 54 in, Hood Style Canopy Type I, Duct Height 16 in, Duct Width 12 in, Exhaust Application Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.