Shop All Indicator Lights
Dayton
Lamp Module and Contact Block, 22mm, 1NO
Mfr # 30G182
Zoro # G4982485
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrome Operators
- Size 22 mm
- Lamp Type LED
- Contact Form 1NO
- Color Yellow
Product Information
- Brand Dayton
- MFR # 30G182
- Zoro # G4982485
- UPC # 190735244845
- Country of Origin India
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Description
Lamp Module and Contact Block, Color Yellow, Contact Form 1NO, For Use With Chrome Operators, Lamp Module Voltage 120V AC, Lamp Type LED, 22 mm, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Terminal Type Screw, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 0.48A (CR123H055A)
- EATON 2 Myers Hub (DS200MH)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- DAYTON Raised Indicator Light, 22mm, 24V Amber (22NZ03)
- DAYTON Flush Indicator Light, Red, 24V (22NY44)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- DAYTON Flush Indicator Light, Green, 120V (22NY52)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- Dayton Indicator Lights