Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift, 29/32 in Hook Opening

  • Mfr # 29XP47

  • Zoro # G9786831


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
20 21/32 ft
Hook Opening
29/32 in
Lever Length
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29XP47
Zoro #
G9786831
UPC #
190735216095
Country of Origin
China

Dimensions

Chain Length
20 21/32 ft
Lever Length
12 3/16 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Body Depth
5 15/16 in
Lifting Hook Opening Width
7/8 in
Body Width
5 5/16 in
Minimum Retracted Length
12 3/4 in

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
20 ft
Includes
Safety Latch Hooks
Hook Opening
29/32 in
Chain
Alloy Steel - G80
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
31 lb
Min. Between Hooks
12 51/64 in
Brake
Double Disc Brake, Weston Style
Finish
Handwheel, Hooks, Housing, Lever, Side Plates: Powder Coating; Chain Guides: Zinc Plated
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Color
Red
Features
Factory-Set Overload Protection will not let Hoists Operate, but will allow operators to Lower Loads, Fully Enclosed Lift Wheel that Protects Gears, Powder-Coated Finish, Rubber Grip, Safety Chain Stop
Headroom
12 13/16 in
Brake Type
Double Disc Brake, Weston Style
Number of Reeves
1
For Outdoor Use
Yes
Chain Grade
Grade 80
Body Finish
Powder Coated
Operating Position
Vertical
Includes Clutch
Clutch Included
Chain Finish
Black Tempered
Lifting Hook Material
Alloy Steel
Overload Protection Included
Yes
Number of Load Chains
1
Included Components
Safety Latch Hooks
Maximum Lifting Capacity
1,500 lb
Includes Brake
Brake Included
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Chain Material
Alloy Steel
Power Source
Lever

Description

Lever Chain Hoist, Chain Length 20 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 5 5/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.