Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening

  • Mfr # 4ZX43

  • Zoro # G3300367


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
5 21/32 ft
Hook Opening
29/32 in
Lever Length
12 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZX43
Zoro #
G3300367
UPC #
190735341605
Country of Origin
China

Dimensions

Chain Length
5 21/32 ft
Lever Length
12 3/16 in
Manufacturers Warranty Length
1 yr
Maximum Lifting Length
5 ft
Body Width
5 5/16 in
Mfr. Warranty Length
1 yr
Body Depth
5 15/16 in
Lifting Hook Opening Width
7/8 in
Minimum Retracted Length
12 3/4 in

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
5 ft
Includes
Safety Latch Hooks
Hook Opening
29/32 in
Chain
Alloy Steel - G80
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
31 lb
Min. Between Hooks
12 51/64 in
Brake
Double Disc Brake, Weston Style
Finish
Handwheel, Hooks, Housing, Lever, Side Plates: Powder Coating; Chain Guides: Zinc Plated
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Color
Red
Chain Finish
Black Tempered
Power Source
Lever
Included Components
Safety Latch Hooks
Number of Load Chains
1
Chain Grade
Grade 80
Operating Position
Vertical
Chain Material
Alloy Steel
Includes Brake
Brake Included
Brake Type
Double Disc Brake, Weston Style
For Outdoor Use
Yes
Overload Protection Included
No
Body Finish
Powder Coated
Headroom
12 13/16 in
Lifting Hook Type
Hook with Safety Latch
Maximum Lifting Capacity
1,500 lb
Lifting Hook Material
Alloy Steel
Includes Clutch
Clutch Included
Body Material
Steel
Number of Reeves
1

Description

Lever Chain Hoist, Chain Length 5 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 5 5/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.