Zoro Homepage

Lever Chain Hoist, 1100 lb. 20 ft.

  • Mfr # 816YJ8

  • Zoro # G711853800


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Chain Length
20 7/16 ft
Lever Length
6 5/16 in
Standards
ASME B30.21
Pull to Lift Rated Load
53 lb
Mount Type
Hook Mounted - No Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816YJ8
Zoro #
G711853800
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 7/16 ft
Lever Length
6 5/16 in
Lifting Hook Opening Width
29/32 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
9 27/32 in
Body Depth
3 31/32 in
Maximum Lifting Length
20 ft
Body Width
3 3/16 in

Details

Item
Mini Lever Chain Hoist
Standards
ASME B30.21
Pull to Lift Rated Load
53 lb
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Alloy Steel
Power Source
Lever
Chain Material
Alloy Steel
Brake Type
Double Pawl, Weston Style
Operating Position
Vertical
Number of Reeves
1
For Outdoor Use
Yes
Chain Grade
Grade 100
Chain Finish
Zinc Plated
Lifting Hook Type
Hook with Safety Latch
Included Components
Carrying Case, Safety Latch Kit
Overload Protection Included
No
Color
Silver
Body Material
Aluminum
Headroom
9 27/32 in
Includes Clutch
Clutch Included
Maximum Lifting Capacity
1,100 lb
Body Finish
Powder Coating
Number of Load Chains
1
Features
Dual-Stage Reduction Gearing, Top and Bottom Hooks Rotate 360 Degrees
Includes Brake
Brake Included

Description

Mini Lever Chain Hoist, Chain Length 20 7/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 27/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,100 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 31/32 in, Body Material Aluminum, Body Width 3 3/16 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.