Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 7/64 in Hook Opening

  • Mfr # 29XP41

  • Zoro # G9786892


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Safety Latch Hooks
Chain Length
5 49/64 ft
Hook Opening
1 7/64 in
Lever Length
16 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XP41
Zoro #
G9786892
UPC #
190735216033
Country of Origin
China

Dimensions

Chain Length
5 49/64 ft
Lever Length
16 3/8 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
14 3/8 in
Lifting Hook Opening Width
1 1/8 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
5 ft
Body Depth
6 1/2 in
Body Width
5 9/16 in

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
5 ft
Includes
Safety Latch Hooks
Hook Opening
1 7/64 in
Chain
Alloy Steel - G100
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
46 lb
Min. Between Hooks
14 3/8 in
Brake
Double Disc Brake, Weston Style
Finish
Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating, Housing, Lever: Chrome Plated; Side Plates
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
Factory-Set Overload Protection will not let Hoists Operate, But Will Still Allow Operators to Lower the Loads, Fully Enclosed Lift Wheels that Protect Gears, Rubber Grips, Safety Chain Stops
Color
Silver
Includes Brake
Brake Included
Lifting Hook Material
Alloy Steel
Power Source
Lever
Number of Reeves
1
Lifting Hook Type
Hook with Safety Latch
Body Material
Steel
Headroom
14 3/8 in
Chain Finish
Black Tempered
Brake Type
Double Disc Brake, Weston Style
Includes Clutch
Clutch Included
Chain Grade
Grade 100
Included Components
Safety Latch Hooks
Overload Protection Included
Yes
Chain Material
Alloy Steel
Number of Load Chains
1
For Outdoor Use
Yes
Maximum Lifting Capacity
3,000 lb
Body Finish
Chrome Plated
Operating Position
Vertical

Description

Lever Chain Hoist, Chain Length 5 3/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 3/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 1/2 in, Body Material Steel, Body Width 5 9/16 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.