Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening

  • Mfr # 425Z65

  • Zoro # G4432963


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Hoist Lift
10 ft
Includes
Safety Latch Kit
Chain Length
10 9/32 ft
Hook Opening
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425Z65
Zoro #
G4432963
UPC #
00194484255787
Country of Origin
China

Dimensions

Chain Length
10 9/32 ft
Lever Length
6 5/16 in
Manufacturers Warranty Length
1 yr
Body Width
2 7/16 in
Minimum Retracted Length
9 1/16 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
13/16 in
Mfr. Warranty Length
1 yr
Body Depth
3 1/16 in

Details

Item
Lever Chain Hoist
Load Capacity
550 lb
Hoist Lift
10 ft
Includes
Safety Latch Kit
Hook Opening
13/16 in
Chain
Zinc Plated
Standards
ASME B30.21-2014, ASME HST-3 1999 R2010
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
60 lb
Min. Between Hooks
8 17/64 in
Brake
Double Pawl, Weston Type Brake System
Finish
Chrome Plated
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Color
Silver
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Weston-Style Load Brakes, and Hardened Alloy Steel, Zinc-Plated Grade 100 Load Chains
Chain Finish
Zinc Plated
Body Finish
Chrome Plated
Includes Brake
Brake Included
Brake Type
Weston Style
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Overload Protection Included
No
Maximum Lifting Capacity
550 lb
Lifting Hook Type
Hook with Safety Latch
Chain Grade
Grade 100
Number of Reeves
1
Number of Load Chains
1
For Outdoor Use
Yes
Operating Position
Vertical
Lifting Hook Material
Alloy Steel
Included Components
Safety Latch Kit
Power Source
Lever
Body Material
Steel
Headroom
8 1/4 in

Description

Lever Chain Hoist, Chain Length 10 1/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 8 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 550 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 1/16 in, Body Material Steel, Body Width 2 7/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.