Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 29/64 in Hook Opening

  • Mfr # 48ME57

  • Zoro # G4595930


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Includes
Safety Latch Hooks
Chain Length
16 5/64 ft
Hook Opening
1 29/64 in
Lever Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48ME57
Zoro #
G4595930
UPC #
190735893104
Country of Origin
China

Dimensions

Chain Length
16 5/64 ft
Lever Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Body Width
8 1/4 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Body Depth
7 5/8 in
Lifting Hook Opening Width
1 7/16 in
Minimum Retracted Length
20 1/2 in

Details

Item
Lever Chain Hoist
Load Capacity
6,000 lb
Hoist Lift
15 ft
Includes
Safety Latch Hooks
Hook Opening
1 29/64 in
Chain
Alloy Steel - G80
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
71 lb
Min. Between Hooks
20 15/32 in
Brake
Double Disc Brake, Weston Style
Finish
Handwheel, Hooks, Housing, Lever, Side Plates: Powder Coating; Chain Guides: Zinc Plated
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Color
Red
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing
Overload Protection Included
No
Body Material
Steel
Operating Position
Vertical
Chain Finish
Black Tempered
Power Source
Lever
Included Components
Safety Latch Hooks
Body Finish
Powder Coated
Brake Type
Double Disc Brake, Weston Style
Number of Reeves
1
Maximum Lifting Capacity
6,000 lb
For Outdoor Use
Yes
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Number of Load Chains
1
Chain Grade
Grade 80
Lifting Hook Material
Alloy Steel
Headroom
20 1/2 in
Lifting Hook Type
Hook with Safety Latch

Description

Lever Chain Hoist, Chain Length 16 1/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 5/8 in, Body Material Steel, Body Width 8 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.