This item is Discontinued.

Dayton Light Duty Foot Switch, 125VAC 6GPG2

Light Duty Foot Switch, 125VAC (Discontinued)

  • Mfr # 6GPG2
  • Zoro # G1463253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GPG2
Zoro #
G1463253
UPC #
190735365106
Country of Origin
China

Dimensions

Width
2 61/64 in
Depth
1 19/64 in
Length
3 15/16 in
Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
3 15/16 in

Details

Item
Foot Switch
Contact Form
SPDT-NO
NEMA Rating
1
Voltage Rating
125/250V AC
Color
Black
HP
1/2
Material
Plastic
Footnotes
1
Current Rating
15
Action
Maintained
Features
Piggyback Plug and Connector
Cord Type
Piggy Back Plug
IP Rating
IP20
Standards
UL, CSA, CE
NEMA Enclosure Rating
1
Horsepower
0.5 HP
Product Type
Foot Switch

Description

Foot Switch, SPDT-NO Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, Current Rating 15, Material Plastic, Color Black, Maintained Action, Cord Type Piggy Back Plug, Length 3 15/16 in, Width 2 61/64 in, Depth 1 19/64 in, HP 1/2, Cord Length 8 ft, IP Rating IP20, Features Piggyback Plug and Connector, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.