Shop All Air Circulators
Dayton
Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM
Mfr # 13V401
Zoro # G3972193
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Oscillating
- Air Flow 4000/5700 CFM
- Voltage 120VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 13V401
- Zoro # G3972193
- UPC # 190735121443
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 37" |
Width | 20-1/2" |
Blade Dia. | 18" |
Max. Depth | 24" |
Cord Length | 9 ft. |
Shaft Dia. | 12mm |
Fan Cord Length | 9 ft |
Depth | 24 in |
Details
Description
Light-Duty Industrial Fan, Blade Dia. 18 in, Stationary, Oscillating, 2 Speeds, Voltage 120V AC, 1 Phase, CFM High 5700, CFM Low 4000, Air Velocity @ 20 Ft. 272/230 fpm, Motor HP 1/5 hp, Motor RPM 1100/925, Operating Amps 2.0/1.5, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1100/925, Sound Level 70/66 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 220/175, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Height 37 in, Width 20 1/2 in, Max. Depth 24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 16 in. W X 25 in. H X 5 in. D Polyester 12 MERV Pleated Allergen Air Filter (NDP01-5IN-2)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-PSA-004-016)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50358)
- NORDFAB Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 9 1/2 in W, 3-1/2" L, 9 1/2 in H (8040401823)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208VAC, 6050 CFM (1VCG3)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20952)
- DAYTON Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM (70832)
- DAYTON Light-Duty Quiet-Design Industrial Fan 24" Oscillating, 115VAC, 2280/4320/5030 CFM (2RDZ6)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 10,000/18,000 CFM (1YNW8)
- PATTERSON Mounting Bracket 22" (YOKE 22 BLUE)
- Dayton Air Circulators